Shop All Hand Ratchets
Kd Tools
1/4" Drive 72 Geared Teeth Slim Slim Head Ratchet Set, 45 pcs., Full Polish Chrome
Mfr # 81032
Zoro # G7006218
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Head Movement Flexible
- Reversing Yes
- Head Style Slim
- Finish Full Polish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81032
- Zoro # G7006218
- Country of Origin China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Details
Item | Slim Head Ratchet Set,45 pcs. |
Head Movement | Flexible |
Reversing | Yes |
Head Style | Slim |
Finish | Full Polish Chrome |
Number of Geared Teeth | 72 |
Description
Slim Head Ratchet Set,45 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Black Protective Case, 31.59"L x 22.99"W x 19.48"D (1660)
- LEATHERMAN Skeletool Multi-Tool, Silver, 7 Tools (830846)
- MILWAUKEE TOOL OPEN-LOK Tapered Sealant Cutting Blade (5 pk) (49-25-2241)
- INNOVATIVE COMPONENTS T Knob, 10-24 Thread Size, 1/3"L, Blind Tap, Steel (GN04----T1AB-90)
- KD TOOLS 1/4", 3/8" Drive 120 Geared Teeth Teardrop Ratchet Set, XL Handle, 1/4"Dr, 2 pcs, Full Polish Chrome (81271)
- KD TOOLS 3/8" Drive 120 Geared Teeth Ratchet Repair Kit, Non Quick Release (81227P)
- KD TOOLS 1/4" Drive 72 Geared Teeth Slim Head Style Slim Head Ratchet, 12" L, Full Polish Chrome Finish (81030)
- KD TOOLS 1/4", 3/8" Drive 72 Geared Teeth Thumbwheel Ratchet Set, 2 pcs. (81222)
- KD TOOLS 1/4" Drive 72 Geared Teeth Slim Head Style Slim Head Ratchet, 6" L, Full Polish Chrome Finish (81025)
- KD TOOLS 1/4" Drive 72 Geared Teeth Gimbal Gimbal Ratchet, 1/4" Drive, Full Polish Chrome (81027)
- POWERBUILT 1/4" Drive 9" Long Reach With Flex-Head Pro (649951)
- Kd Tools Sockets & Ratchets