Shop All Hand Ratchets
Kd Tools
1/4" Drive 72 Geared Teeth Slim Head Style Slim Head Ratchet, 6" L, Full Polish Chrome Finish
Mfr # 81025
Zoro # G7006209
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Head Movement Flexible
- Head Style Slim
- Overall Length 6"
- Finish Full Polish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81025
- Zoro # G7006209
- Country of Origin China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Overall Length | 6" |
Details
Item | Slim Head Ratchet,1/4" Drive,6" Handle |
Head Movement | Flexible |
Head Style | Slim |
Finish | Full Polish Chrome |
Number of Geared Teeth | 72 |
Description
Slim Head Ratchet,1/4 In. Drive,6 In. Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Wrench Heel Jaw W/ Pin Assembly, For 824 Straight Pipe Wrench 24" (31105) (31700)
- DYNAMIC Tools Solid Punch, 1/16" X 3/8" X 5" Long (D058012)
- DREMEL Thin Metal Cutting Wheel, 1.5 Dia, PK5 (EZ409)
- ERGODYNE Bag/Tote, Rolling Bag, Black, 1680D Ballistic Polyester Base, 600D Polyester, 5 Pockets (GB5120)
- KD TOOLS 1/4" Drive 72 Geared Teeth Slim Head Style Slim Head Ratchet, 12" L, Full Polish Chrome Finish (81030)
- KD TOOLS 1/4", 3/8" Drive 72 Geared Teeth Thumbwheel Ratchet Set, 2 pcs. (81222)
- KD TOOLS 1/4" Drive 72 Geared Teeth Gimbal Gimbal Ratchet, 1/4" Drive, Full Polish Chrome (81027)
- KD TOOLS 1/2" Drive 84 Geared Teeth Non-Quick Release Ratchet Repair Kit (81339F)
- KD TOOLS 1/4", 3/8" Drive 120 Geared Teeth Teardrop Ratchet Set, XL Handle, 1/4"Dr, 2 pcs, Full Polish Chrome (81271)
- KD TOOLS 3/8" Drive 120 Geared Teeth Ratchet Repair Kit, Non Quick Release (81227P)
- TEKTON 1/2 in Drive 14 in Flex Ratchet, 1/2" Drive x 14" (SRH21214)
- Kd Tools Sockets & Ratchets