Shop All Sockets
Kd Tools
1/4" Drive, 5.5mm Metric Socket, 6 Points
Mfr # 80140
Zoro # G7007548
product price: $6.95
/ea
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.929"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 1.929" |
Size | 5.5mm |
Details
Socket Type | Deep Length |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Deep Socket |
Description
Socket,Dp,Mtrc,6 pt./12 pt.,1/4 In.Dr,5.5mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 18-pc. Jobber Length Drill Set, Titanium Nitride Coating (3018010)
- DIABLO Carbide Tipped Pruning and Clean W, PK10, 10 PK (DS0903CP10)
- KIPP Adjustable Handle Size: 4, 1/2-13X20, Plastic, Orange RAL 2004, Comp: Steel (K0269.4A52X20)
- DRILL AMERICA m20x2.5 Carbon Steel Hex Die (DWTMHX20X2.5)
- KD TOOLS 1/4" Drive, 8mm Metric Socket, 6 Points (80143)
- KD TOOLS 1/4" Drive, 7mm Metric Socket, 6 Points (80142)
- KD TOOLS 1/4" Drive, 10mm Metric Socket, 6 Points (80145)
- KD TOOLS Thumbwheel Socket, 3/8"Dr (81226)
- KD TOOLS 1/4" Drive, 3/8" SAE Socket, 6 Points (80111)
- KD TOOLS 1/4" Drive, 1/4" SAE Socket, 6 Points (80107)
- PROTO 1/4 in Drive, 5.5mm Torx(R) Metric Socket, 12 Points (J47055LTM)
- Kd Tools Sockets & Ratchets