Shop All Sockets
Kd Tools
1/4" Drive, 5/16" SAE Socket, 6 Points
Mfr # 80109
Zoro # G7029132
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 6
- Overall Length 0.965"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 0.965" |
Size | 5/16" |
Details
Socket Type | Standard Length |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Socket |
Description
SAE Stnd Lngth Sockets,6/12Pts, 1/4 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 49/64" HSS 2MT Taper Shank Drill Bit (DWDTS49/64)
- HOUGEN 11/16 in. x 2 in. 12,000-Series Annular Cutter (12222)
- HANSON 1" - 11-12 NPT Taper Tap (1907)
- TEKTON 1/4 Inch Drive x 1/4 Inch 6-Point Socket (SHD02006)
- KD TOOLS 1/4" Drive, 3/8" SAE Socket, 6 Points (80111)
- KD TOOLS 1/4" Drive, 1/4" SAE Socket, 6 Points (80107)
- KD TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points (80378)
- KD TOOLS 1/4" Drive, 10mm Metric Socket, 6 Points (80145)
- KD TOOLS 1/2" Drive, Deep Socket Set, SAE Socket (80733)
- KD TOOLS 1/4" Drive, 8mm Metric Socket, 6 Points (80130)
- GREY PNEUMATIC SKT #5 SPLINE X 3-1/8" STANDARD IM (GP5100R)
- Kd Tools Sockets