Shop All Sockets
Kd Tools
1/4" Drive, 4mm Metric Socket, 6 Points
Mfr # 80125
Zoro # G7029878
product price: $3.65
/ea
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 0.965"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 0.965" |
Size | 4mm |
Details
Socket Type | Standard Length |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Socket |
Description
Stnd Socket,6Pt,1/4 In.Dr, 4mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #51 (45721)
- YG-1 TOOL CO I-Xmill Ball Insert For Hardened Material (XB2C048)
- M.A. FORD Twister Hi-Roc Drill, 3.00Mm (20011810)
- PALMGREN Tap Holder w/Clutch, #0-6, 1 13/16 In OAL (9680500)
- KD TOOLS 1/2" Drive, 3/4" SAE Socket, 6 Points (80618)
- KD TOOLS 3/8" Drive, 14mm Metric Socket (80337)
- KD TOOLS 1/4" Drive, 8mm Metric Socket, 6 Points (80143)
- KD TOOLS 3/8" Drive, 14mm Metric Socket, 6 Points (80382)
- KD TOOLS 1/4" Drive, 15mm Metric Socket, 6 Points (80137)
- KD TOOLS 3/8" Drive, 7/16" SAE Socket, 6 Points (80366)
- K-TOOL INTERNATIONAL 1/4" Drive, 6mm Metric Socket, 6 Points (KTI-26106)
- Kd Tools Sockets & Ratchets