Shop All Sockets
Kd Tools
1/4" Drive, 3/8" SAE Socket, 12 Points
Mfr # 80216
Zoro # G7028837
product price: $5.09
/ea
Sold in multiples of 2 for $10.18
$10.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 12
- Overall Length 0.965"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 0.965" |
Size | 3/8" |
Details
Socket Type | Standard Length |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Full Polished Chrome |
Item | Socket |
Description
Standard Socket,12 Pnt,1/4 In.Dr,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Screed, 1 1/2" X 3 1/2" X 6 Foot Reinforced H Aluminum Welded End Cap (22-507)
- MILWAUKEE TOOL Large Case Rows for Insert Bit Accessories (5 pk) (48-32-9934)
- MAKITA 1/4 Sheet Finishing Sander (BO4556)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-07MM)
- KD TOOLS 3/8" Drive, 17mm Metric Socket, 6 Points (80385)
- KD TOOLS 3/8" Drive, 9/16" SAE Socket, 6 Points (80368)
- KD TOOLS 3/8" Drive, 14mm Metric Socket (80337)
- KD TOOLS 3/8" Drive, 10mm Metric Socket (80333)
- KD TOOLS 3/8" Drive, 15/16" SAE Socket, 6 Points (80361)
- KD TOOLS 1/4" Drive, 1/4" SAE Socket, 6 Points (80107)
- KO-KEN Socket TORXPLUS 24EPL 55mm 3/4 Sq. Drive (16425-24EPL)
- Kd Tools Sockets