Shop All Sockets
Kd Tools
1/4" Drive, 15mm Metric Socket, 6 Points
Mfr # 80150
Zoro # G7007520
Sold in multiples of 2 for $13.90
$13.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Deep Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.929"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 1.929" |
Size | 15mm |
Details
Socket Type | Deep Length |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Deep Socket |
Description
Sckt,Deep,Mtric,6 pt./12 pt.,1/4 In.Dr,15mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2445C)
- GENERAL TOOLS Inspection Mirror, Oblong Mirror, 2 x 312 in Mirror, Glass Mirror, 16 in OAL (560)
- KEO Counterbore, 1/32 Clearance, Size 3/8, Co (55223)
- KD TOOLS 1/4" Drive, 10mm Metric Socket, 6 Points (80145)
- KD TOOLS 1/4" Drive, 8mm Metric Socket, 6 Points (80143)
- KD TOOLS 1/4" Drive, 7mm Metric Socket, 6 Points (80142)
- KD TOOLS Magnetic Socket Rack, 1/4 (KDT83126)
- KD TOOLS 1/2" Drive, 3/4" SAE Socket, 6 Points (80618)
- KD TOOLS 3/8" Drive, 1/2" SAE Socket, 12 Points (80513)
- WILLIAMS 1/2" Drive, 9/16" SAE Socket, 6 Points (ST-618)
- Kd Tools Sockets & Ratchets