Shop All Sockets
Kd Tools
1/4" Drive, 14mm Metric Socket, 6 Points
Mfr # 80136
Zoro # G7029123
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 0.965"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 0.965" |
Size | 14mm |
Details
Socket Type | Standard Length |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Socket |
Description
Mtrc Stnd Lngth Sockets,6/12Pts,1/4 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 18 in L 2 in Cap. Alloy Steel Straight Pipe Wrench (225 18)
- FLUKE Laser Distance Meter, LCD Display (FLUKE 417D)
- WELLER Crescent Assorted Sizes X 3/8 in. drive Metric 6 Point Hex Bit Socket Set 7 pc (CBSS1N)
- STANLEY Replacement Razor Blades, PK10 (28-510)
- KD TOOLS 1/4" Drive, 15mm Metric Socket, 6 Points (80137)
- KD TOOLS 1/4" Drive, 6mm Metric Socket, 6 Points (80128)
- KD TOOLS 1/4" Drive, 5.5mm Metric Socket, 6 Points (80127)
- KD TOOLS 1/4" Drive, 5/16" SAE Socket, 6 Points (80109)
- KD TOOLS 3/8" Drive, 9mm Metric Socket, 6 Points (80391)
- KD TOOLS 1/4" Drive, 3/8" SAE Socket, 12 Points (80216)
- PROTO 1/2 in Drive, 15/16" Spline SAE Socket, 12 Points (J5330DPL)
- Kd Tools Sockets & Ratchets