Kd Tools

1/4" Drive, 12mm Metric Socket


product price: $13.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Drive Size 1/4"
  • Socket Type Flex
  • SAE or Metric Metric
  • Overall Length 1.457"
  • Finish Full Polished Chrome
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kd Tools
  • MFR # 80258
  • Zoro # G7029403
  • Country of Origin Taiwan, Province of China
  • Category Sockets

Dimensions

Drive Size 1/4"
Overall Length 1.457"
Size 12mm

Details

Socket Type Flex
SAE or Metric Metric
Finish Full Polished Chrome
Item Flex Socket

Description

Flex Socket,6Pt,1/4 In.Dr,-12mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.