Shop All Sockets
Kd Tools
1/4" Drive, 10mm Metric Socket, 6 Points
Mfr # 80132
Zoro # G7007441
product price: $4.75
/ea
Sold in multiples of 2 for $9.50
$9.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Socket Type Standard Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 0.965"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/4" |
Overall Length | 0.965" |
Size | 10mm |
Details
Socket Type | Standard Length |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Socket |
Description
Socket,Standard,6 pt.,1/4 In.Drive,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 14mm 6 pt Metric Socket, 6 Points (48214)
- WESTWARD Straight Flute Tap, Plug, 2 (10N663)
- BONDHUS 5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43213)
- CRAFTSMAN Sockets, 1/2" Drive 3/8" 12 Point SAE De (CMMT99177)
- KD TOOLS 1/4" Drive, 14mm Metric Socket, 6 Points (80136)
- KD TOOLS 1/4" Drive, 6mm Metric Socket, 6 Points (80128)
- KD TOOLS 1/4" Drive, 15mm Metric Socket, 6 Points (80137)
- KD TOOLS 3/8" Drive, Standard/Deep Socket Set, SAE, Metric Socket (84916N)
- KD TOOLS 1/4" Drive, 5.5mm Metric Socket, 6 Points (80140)
- KD TOOLS 1/4" Drive, 1/2" SAE Socket (80267)
- POWERBUILT 3/8" Drive 3/8" 6Pt Socket Deep (641200)
- Kd Tools Sockets