Shop All Bit Socket Sets
Kd Tools
1/4", 3/8" Drive Socket Set, Torx(R), 10 pcs
Mfr # 80722
Zoro # G7032370
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8"
- Measurement Type Torx(R)
- SAE or Metric SAE
- Number of Pieces 10
- Includes (10) Torx(R) Press Fit 1/4" and 3/8" Drive Bit Socket Set: T10, T15, T20, T25, T27, T30, T40, T45, T50, T55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80722
- Zoro # G7032370
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/4", 3/8" |
Details
Measurement Type | Torx(R) |
SAE or Metric | SAE |
Number of Pieces | 10 |
Includes | (10) Torx(R) Press Fit 1/4" and 3/8" Drive Bit Socket Set: T10, T15, T20, T25, T27, T30, T40, T45, T50, T55 |
Item | Socket Set |
Description
Torx Press Fit Bit Socket Set,10PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Hammer, 4 Avg CFM, 3-1/2 In Stroke (21AC10)
- ALLWAY Steel 3 Notch Replacement Blade 2-5/16 in. L 5 pk, 5PK (RKB5)
- IDEAL Electrical T-5 Wire Strippers, 10 - 18 AWG Solid, 12 - 20 AWG Stranded, Plier Nose, Yellow (45-120)
- COBRA CARBIDE End Mill EC, Diamond Cut Fiberglass Router, 1/8, Style C (12083)
- KD TOOLS 1/4", 3/8" Drive Long Bit Socket Set, Torx(R), 10 pcs (80588)
- KD TOOLS 3/8" Drive Hex Bit Socket Set, SAE, 12 pcs (80581)
- KD TOOLS 1/4", 3/8" Drive Hex Socket Bit, Torx(R), 36 pcs (80726)
- KD TOOLS 3/8" Drive Long Ball Hex Bit Socket Set, SAE, 7 pcs (80574)
- KD TOOLS 1/4" Drive Hex Bit Socket Set, Metric, 6 pcs (80321)
- KD TOOLS 3/8" Drive Hex Bit Socket Set, Metric, 12 pcs (80580)
- PROTO 3/8" Drive Short Hex Bit Set, Metric, 7 pcs (J4990-MST)
- Kd Tools Bit Socket Sets