Shop All Socket Sets
Kd Tools
1/4", 3/8" Drive SAE, Metric, 68 pcs
Mfr # 83000
Zoro # G7050622
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Includes (68) 1/4" and 3/8" Drive SAE/Metric Super Socket Set: 3/16 to 7/8", 4mm to 17mm, Extension: 2", 3", 6"
- Drive Size 1/4", 3/8"
- Measurement Type SAE, Metric
- Number of Pieces 68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 83000
- Zoro # G7050622
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/4", 3/8" |
Details
Item | Super Socket Set |
SAE or Metric | SAE, Metric |
Includes | (68) 1/4" and 3/8" Drive SAE/Metric Super Socket Set: 3/16 to 7/8", 4mm to 17mm, Extension: 2", 3", 6" |
Measurement Type | SAE, Metric |
Number of Pieces | 68 |
Description
SAE/Metric Super Socket Set,68PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Con-Sert Tool #8, For Masonry Screws (CST850S)
- PERFORMANCE TOOL Pipe Extractor Set 3Pc (W83204)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 7/16 (C23854)
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 5/16x9/16" (B-1210)
- KD TOOLS 3/8" Drive Metric, 11 pcs (84975)
- KD TOOLS 3/8" Drive SAE, 11 pcs (80555)
- KD TOOLS 3/8" Drive SAE, 13 pcs (80561)
- KD TOOLS 1/2" Drive SAE, 11 pcs (80711)
- KD TOOLS 3/8" Drive Metric, 24 pcs (80559)
- KD TOOLS 1/4" Drive SAE, Metric, 51 pcs (80300)
- TITAN 3/8" Drive Metric, 8 pcs (15202)
- Kd Tools Socket Sets