Shop All Hand Ratchets
Kd Tools
1/4", 3/8" Drive 120 Geared Teeth Teardrop Ratchet Set, XL Handle, 1/4"Dr, 2 pcs, Full Polish Chrome
Mfr # 81271
Zoro # G7004842
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4", 3/8"
- Head Style Teardrop
- Overall Length 9", 18"
- Finish Full Polish Chrome
- Number of Geared Teeth 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81271
- Zoro # G7004842
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4", 3/8" |
Overall Length | 9", 18" |
Details
Item | Ratchet Set,XL Handle,1/4"Dr,2 pcs |
Head Style | Teardrop |
Finish | Full Polish Chrome |
Number of Geared Teeth | 120 |
Description
Ratchet Set,XL Handle,1/4 In.Dr,2 pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Screwdriver Kit, 1/4In Chuck, 12V, Voltage: 12.0 V (DCF601F2)
- 3M Air Orbital Sander, 1.8 lb, 0.28hp, 0.31 in (7100264239)
- DRILL AMERICA 1-1/4" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP1-1/4)
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 3/8" Tip Size, 4 5/16 in Long, 1 3/4 in Short (WH-3/8)
- KD TOOLS 3/8" Drive 120 Geared Teeth Ratchet Repair Kit, Non Quick Release (81227P)
- KD TOOLS 1/2" Drive 84 Geared Teeth Non-Quick Release Ratchet Repair Kit (81339F)
- KD TOOLS 1/4" Drive 72 Geared Teeth Gimbal Gimbal Ratchet, 1/4" Drive, Full Polish Chrome (81027)
- KD TOOLS 1/4" Drive 72 Geared Teeth Slim Head Style Slim Head Ratchet, 12" L, Full Polish Chrome Finish (81030)
- KD TOOLS 1/4", 3/8" Drive 72 Geared Teeth Thumbwheel Ratchet Set, 2 pcs. (81222)
- KD TOOLS 1/4" Drive 72 Geared Teeth Slim Head Style Slim Head Ratchet, 6" L, Full Polish Chrome Finish (81025)
- TITAN ® 1/4 in. and 3/8 in. Drive Dual Head Ratchet (11050)
- Kd Tools Sockets & Ratchets