Shop All Impact Sockets
Kd Tools
1/2" Drive Universal Impact Socket Set Manganese Phosphate Coating
Mfr # 84939N
Zoro # G7004011
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 15
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 84939N
- Zoro # G7004011
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 15 |
Material | Chrome Molybdenum Alloy Steel |
Item | Universal Impact Socket Set |
Finish | Manganese Phosphate Coating |
Description
Impct Sckt,Metric Univ,6 pt,1/2 In.,15 pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Carbide Tipped Pruning and Clean W, PK10, 10 PK (DS1203CP10)
- STANDARD ABRASIVES Buff and Blend GP Roll, FIN, A/O, 30 ft. (830016)
- EAZYPOWER Power Tip, No. 2, 12" (35795)
- WESTWARD 1/2" Drive Impact Adapter and Extension Set, SAE, 6 pcs, Black Oxide (4PRH6)
- KD TOOLS Standard Impact Socket, 1/2" Drive 6 Point 21Mm (KDT84533N)
- KD TOOLS 1/2" Drive Deep Impact Socket Set Manganese Phosphate Coating (84935N)
- KD TOOLS 1/2" Drive Impact Socket Manganese Phosphate (84529N)
- KD TOOLS 1/2" Drive Deep Impact Socket Set Manganese Phosphate Coating (84934N)
- KD TOOLS 1/8" Drive Impact Socket black oxide (84725)
- KD TOOLS 3/8" Drive Impact Socket black oxide (84471)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2042D)
- Kd Tools Impact Sockets