Shop All Socket Sets
Kd Tools
1/2" Drive SAE, Metric, 49 pcs
Mfr # 80701
Zoro # G7008029
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type SAE, Metric
- Drive Size 1/2"
- Includes (12) 1/2" Drive 12 Point SAE Standard Socket Set: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1/16", 1-1/8"; (8) 1/2" Drive 12 Point SAE Deep Socket Set: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"; (15) 1/2" Drive 12 Point Metric Standard Socket Set: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm; (10) 1/2" Drive 12 Point Metric Deep Socket Set: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (2) Extensions: 3", 5"; (1) Universal Joint and Full Polish Teardrop Ratchet
- SAE or Metric SAE, Metric
- Number of Pieces 49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 80701
- Zoro # G7008029
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE, Metric |
Item | Socket Set |
Includes | (12) 1/2" Drive 12 Point SAE Standard Socket Set: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1/16", 1-1/8"; (8) 1/2" Drive 12 Point SAE Deep Socket Set: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"; (15) 1/2" Drive 12 Point Metric Standard Socket Set: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm; (10) 1/2" Drive 12 Point Metric Deep Socket Set: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (2) Extensions: 3", 5"; (1) Universal Joint and Full Polish Teardrop Ratchet |
SAE or Metric | SAE, Metric |
Number of Pieces | 49 |
Finish | Full Polish Nickel Chrome Plated |
Description
Sockt Set,SAE/Mtric,12 pt.,1/2 In.Dr,49 pcs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pistol Grip Air Gun (2TEH2)
- CHICAGO-LATROBE 118° Carbide Tipped Jobber Length Drill Chicago-Latrobe CTD Bright HSS RHS/RHC 5/16 (77657)
- TEKTON 20 oz. Jacketed Fiberglass Magnetic Head Rip Hammer (30324)
- J.W. WINCO GN131-B18-B18-2-SW 2-Way Connector Clamp (131-B18-B18-2-SW)
- KD TOOLS Oil Canister Socket Set, Metric, 6 pcs (41890)
- KD TOOLS 1/2" Drive Metric, 10 pcs (80712)
- KD TOOLS 1/4" Drive SAE, Metric, 51 pcs (80301)
- KD TOOLS 1/2" Drive SAE, 14 pcs (80732)
- KD TOOLS 3/8" Drive Metric, 14 pcs (80560)
- KD TOOLS 3/8" Drive Metric, 15 pcs (84918N)
- CAPRI TOOLS 3/8 in. Drive Master 6-Point Chrome Socket Set, 8 to 22 mm, with Extension and Ratchet, 35-Piece (CP12320-35M-SET)
- Kd Tools Sockets & Ratchets