Shop All Socket Sets
Kd Tools
1/2" Drive SAE, 11 pcs
Mfr # 80711
Zoro # G7032617
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Finish Full Polish Chrome
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Pieces 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80711
- Zoro # G7032617
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Standard Socket Set |
Measurement Type | SAE |
Finish | Full Polish Chrome |
SAE or Metric | SAE |
Number of Pieces | 11 |
Description
Stndrd SAE Socket Set,1/2 In.Dr,12 Pt,11PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spiral Flute Tap, Modified Bottoming 3 Flutes (E0403)
- CLEVELAND Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14521)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13040)
- DRILL AMERICA W HSS Polished Jobber Length Drill Bit (D/APW)
- KD TOOLS 1/4" Drive Metric, 14 pcs (80326)
- KD TOOLS 1/2" Drive SAE, Metric, 49 pcs (80701)
- KD TOOLS 1/4" Drive Metric, 12 pcs (80311)
- KD TOOLS 1/2" Drive Metric, 18 pcs (80708)
- KD TOOLS 3/8" Drive SAE, 13 pcs (80553)
- KD TOOLS 1/2" Drive Metric, 14 pcs (84955N)
- CAPRI TOOLS 3/8 in. Drive Master 6-Point Chrome Socket Set, 8 to 22 mm, with Extension and Ratchet, 35-Piece (CP12320-35M-SET)
- Kd Tools Socket Sets