Shop All Socket Sets
Kd Tools
1/2" Drive Metric, 18 pcs
Mfr # 80708
Zoro # G7037027
product price: $92.35
/ea
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Pieces 18
- Includes (18) 1/2" Drive Metric 6 Point Socket Set: 10mm to 24mm, Ratchet, Extensions, Case
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80708
- Zoro # G7037027
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Socket Set |
SAE or Metric | Metric |
Number of Pieces | 18 |
Includes | (18) 1/2" Drive Metric 6 Point Socket Set: 10mm to 24mm, Ratchet, Extensions, Case |
Measurement Type | Metric |
Description
Metric 6Pt Socket Set,1/2 In. Dr,18PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Hex Key Power Bit, 5/32" (73215/B)
- PLEWS-EDELMANN Measure Painted Flexible 5qt (75-665)
- EKLIND Ergonomic T10 Tip Size, 6 in Long (68610)
- LEATHERHEAD TOOLS NY Hook, 5 ft. Black Powder Coat, w/ D-Handle (NYH-5-D)
- KD TOOLS 3/8" Drive Metric, 24 pcs (80559)
- KD TOOLS 1/4" Drive SAE, Metric, 51 pcs (80300)
- KD TOOLS 3/8" Drive Metric, 14 pcs (80560)
- KD TOOLS Oil Canister Socket Set, Metric, 6 pcs (41890)
- KD TOOLS 1/4" Drive SAE, Metric, 51 pcs (80301)
- KD TOOLS 3/8" Drive Metric, 15 pcs (84918N)
- KLEIN TOOLS 3/8" Drive SAE, 8 pcs (65502)
- Kd Tools Sockets & Ratchets