Shop All Socket Sets
Kd Tools
1/2" Drive Metric, 14 pcs
Mfr # 84955N
Zoro # G7003783
product price: $95.55
/ea
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Material Chrome Molybdenum
- Number of Pieces 14
- Includes (14) 1/2" Drive 6 Point Metric Deep Socket Set: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 26mm, 27mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 84955N
- Zoro # G7003783
- UPC # 00099575049552
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Deep Socket Set |
Measurement Type | Metric |
Material | Chrome Molybdenum |
Number of Pieces | 14 |
Includes | (14) 1/2" Drive 6 Point Metric Deep Socket Set: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 26mm, 27mm |
Finish | Black Oxide Anti Corrosion Coating |
SAE or Metric | Metric |
Description
Socket Set,Mtric,Deep,6Pt,1/2 In.Dr,14 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL #2 Jobber Length Drill Bit (11402)
- CHANNELLOCK Wrench, Adjustable, Reversible Jaw, 10" (810PW)
- SUNEX 1/2" Drive Deep Impact Socket Set Chrome (2820)
- GREY PNEUMATIC 1/2" Drive Deep Socket 24mm Socket (2017MD)
- KD TOOLS 1/2" Drive Metric, 10 pcs (80712)
- KD TOOLS 3/8" Drive Metric, 15 pcs (84915N)
- KD TOOLS 1/2" Drive SAE, Metric, 49 pcs (80701)
- KD TOOLS 1/2" Drive SAE, 14 pcs (80732)
- KD TOOLS 3/8" Drive Metric, 12 pcs (84911N)
- KD TOOLS 1/2" Drive SAE, 11 pcs (80703)
- VIM PRODUCTS VIM Tools 9-Piece DUAL DRIVE Metric Shallow Chrome Sockets Set (DDM400)
- Kd Tools Socket Sets