Shop All Socket Sets
Kd Tools
1/2" Drive Metric, 13 pcs
Mfr # 80702
Zoro # G7035198
Free Shipping & Returns
$76.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 6130 Alloy Steel
- Drive Size 1/2"
- Measurement Type Metric
- Includes (13) 1/2" Drive 6 Point Standard Metric Socket Set: 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm
- Finish Full Polish Nickel Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 80702
- Zoro # G7035198
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Standard Socket Set |
Material | 6130 Alloy Steel |
Measurement Type | Metric |
Includes | (13) 1/2" Drive 6 Point Standard Metric Socket Set: 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm |
Finish | Full Polish Nickel Chrome Plated |
SAE or Metric | Metric |
Number of Pieces | 13 |
Description
Stnd Mtrc Socket Set,1/2 In.Dr,12 Pt, 13PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torque Wrench, 3/4Dr, 60-300 ft.-lb. (J6018CXCERT)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1/2 (53132)
- EVOLUTION 10" Stainless Steel Cutting Blade, 1" Arbor (10BLADESSN)
- DUSTLESS TECHNOLOGIES Dustless Pro Hose Kit, 1.5"x 25 Ft. (H0946)
- KD TOOLS 3/8" Drive Metric, 14 pcs (80552)
- KD TOOLS 1/2" Drive Metric, 10 pcs (80704)
- KD TOOLS 3/8" Drive Metric, 14 pcs (80562)
- KD TOOLS 3/8" Drive Metric, 15 pcs (84918N)
- KD TOOLS 3/8" Drive SAE, Metric, 57 pcs (80550)
- KD TOOLS 3/8" Drive Metric, 15 pcs (84915N)
- TENG TOOLS M1213TX - 9 Piece 1/2" Drive TX Bit Socket Set Clip Ra (M1213TX)
- Kd Tools Socket Sets