Shop All Socket Sets
Kd Tools
1/2" Drive Metric, 10 pcs
Mfr # 80704
Zoro # G7031573
Free Shipping & Returns
$96.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Includes (10) 1/2" Drive 6 Point Deep Metric Socket Set: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
- Number of Pieces 10
- Drive Size 1/2"
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 80704
- Zoro # G7031573
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Deep Socket Set |
Measurement Type | Metric |
Includes | (10) 1/2" Drive 6 Point Deep Metric Socket Set: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm |
Number of Pieces | 10 |
SAE or Metric | Metric |
Description
Deep Metric Socket Set,10PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Square (14A)
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Utility Crimper (Tool Only) (2678-20)
- OMEGA Truck Ramps Pair, 20Ton (93200)
- WIHA Precision Chip Lifter, Steel, 5 3/4"L (27921)
- KD TOOLS 1/4" Drive Metric, 14 pcs (80326)
- KD TOOLS 1/2" Drive SAE, Metric, 49 pcs (80701)
- KD TOOLS 1/4" Drive Metric, 5 pcs (80102)
- KD TOOLS 3/8" Drive SAE, 11 pcs (80555)
- KD TOOLS 1/2" Drive Metric, 13 pcs (80702)
- KD TOOLS 1/4", 3/8" Drive Socket Set, Metric, 10 pcs (80576)
- K-TOOL INTERNATIONAL 3/8" Drive SAE, 13 pcs (KTI-22401)
- Kd Tools Sockets & Ratchets