Shop All Impact Socket Sets
Kd Tools
1/2" Drive Impct Sckt Set, SAE, 6 pt., 1/2"Dr, 12 pcs., SAE
Mfr # 84931N
Zoro # G7004389
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 84931N
- Zoro # G7004389
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Item | Impct Sckt Set,SAE,6 pt.,1/2"Dr,12 pcs. |
Description
Impct Sckt Set,SAE,6 pt.,1/2 In.Dr,12 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Machinists Vise, 5" Jaw Width (500S)
- ASIMETO 0.2-1.2 Measuring Range Asimeto Digital Inside Micrometer (7207011)
- PROSKIT Bent Nose Pliers, 5 (100-004)
- SUPERCUT 132-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (532104)
- KD TOOLS Metric Impact Socket Set, 14 Piece 1/4" Drive 6 Point (KDT84907)
- KD TOOLS 1/4" Drive Socket Set with Socket Rail, SAE, 8 pcs (84948N)
- KD TOOLS 1/2" Drive Impact Socket Set, Metric, 25 pcs (84933N)
- KD TOOLS 1/4" Drive Deep Impact Socket Set, Metric, 14 pcs (84909)
- KD TOOLS 1/4" Drive Standard and Deep Impact Socket Set, SAE, Metric, 48 pcs (84902)
- KD TOOLS 1/2" Drive Hex Impact Socket Set, SAE, 7 pcs (84941)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set, SAE, 9 pcs (KTI-32100)
- Kd Tools Impact Socket Sets