Shop All Impact Socket Sets
Kd Tools
1/2" Drive Impact Socket Set, Metric, 25 pcs
Mfr # 84933N
Zoro # G7003923
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Manganese Phosphate Coating
- SAE or Metric Metric
- Number of Pieces 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 84933N
- Zoro # G7003923
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Finish | Manganese Phosphate Coating |
SAE or Metric | Metric |
Number of Pieces | 25 |
Includes | (25) 1/2" Drive 6 Point Metric Impact Socket Set: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 28mm, 29mm, 30mm, 31mm, 32mm, 36mm |
Item | Impact Socket Set |
Material | Chrome Molybdenum Alloy Steel |
Description
Impct Sckt Set,Metric,6 pt,1/2 In.Dr,25 pcs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (HT3612IM)
- GEARWRENCH 3/4" Drive 24-Tooth Quick Release Ratchet Repair Kit (81499)
- HASSAY SAVAGE CO Keyway Broach Shim, 5/32 In, II, T .042 In (22253)
- GARANT Ergonomic File Handle, Overall length: 95 mm (519600 95)
- KD TOOLS Metric Impact Socket Set, 14 Piece 1/4" Drive 6 Point (KDT84907)
- KD TOOLS 1/4" Drive Deep Impact Socket Set, Metric, 14 pcs (84909)
- KD TOOLS 1/4" Drive Socket Set with Socket Rail, SAE, 8 pcs (84948N)
- KD TOOLS 1/2" Drive Hex Impact Socket Set, SAE, 7 pcs (84941)
- KD TOOLS 1/4" Drive Standard and Deep Impact Socket Set, SAE, Metric, 48 pcs (84902)
- KD TOOLS 1/2" Drive Impct Sckt Set, SAE, 6 pt., 1/2"Dr, 12 pcs., SAE (84931N)
- SUNEX 1/2" Drive Impact Socket Set, SAE, 13 pcs (2650)
- Kd Tools Sockets & Ratchets