Shop All Impact Universal Joints
Kd Tools
1/2" Drive Impact Socket, Metric, Manganese Phosphate, 2.598" L
Mfr # 84620N
Zoro # G7010871
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.598"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 84620N
- Zoro # G7010871
- Country of Origin China
- Category Impact Universal Joints
Dimensions
Drive Size | 1/2" |
Overall Length | 2.598" |
Size | 20mm |
Details
Item | Impact Socket |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Manganese Phosphate |
Description
Impact Socket,Univ,6 pt.,1/2 In.Drive,20mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Kompakt 25 W/ Pouch 7 Pc Bit Set (WER05051024001)
- BON TOOL Bon 12-535 Fresno Groover Attachment, Bit 3/4" X 3/4" (12-535)
- KLEIN TOOLS 7/8-Inch Wire Rope Punch (7WRP22)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3048U)
- KD TOOLS Pinless Universal Impact Socket 14Mm, 3/8" Dr 6 Pt (KDT84494)
- SK PROFESSIONAL TOOLS 3/8 in Drive Universal Joint, SAE, Black Coated, 1 15/16 in L (33990)
- BETA Impact Universal Joint, 1/2" Drive (007200831)
- STEELMAN 1/2" Drive Impact Universal Joint Adapter (78243)
- PROTO 1 in Drive Universal Joint, SAE, Black Oxide, 4 5/8 in L (J10670A)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (314UM)
- SUNEX 1/4" Drive Impact Socket, Metric, 49mm L (813UM)
- Kd Tools Sockets & Ratchets