Shop All Impact Universal Joints
Kd Tools
1/2" Drive Impact Socket, Metric, Manganese Phosphate, 2.598" L
Mfr # 84612N
Zoro # G7010950
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 2.598"
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 84612N
- Zoro # G7010950
- Country of Origin China
- Category Impact Universal Joints
Dimensions
Drive Size | 1/2" |
Overall Length | 2.598" |
Size | 12mm |
Details
Item | Impact Socket |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Alloy Steel |
Finish | Manganese Phosphate |
Description
Impact Socket,Univ,6 pt.,1/2 In.Drive,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 20W Magnetic Nail Sweeper With Release (641791)
- GEDORE 36 in L 3 1/2 in Cap. Alloy Steel Straight Pipe Wrench (225 36)
- MILWAUKEE TOOL 1/2" Plastic Sleeve Chuck (48-66-1270)
- RIDGID Die Set, 1 In to 2 In NPT HS SS (38105)
- KD TOOLS Pinless Universal Impact Socket 14Mm, 3/8" Dr 6 Pt (KDT84494)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket, black oxide (KTI-32012)
- PROTO 1/4 in Drive Universal Joint, SAE, Black Oxide, 1 3/8 in L (J66170P)
- TEKTON 1/4", 3/8", 1/2" Drive Universal Joint Set, SAE (SHA99004)
- URREA 1/2" Drive Universal Impact Knot, SAE (7470P)
- PROTO 3/8 in Drive Flex Impact Socket, SAE, black oxide, 2 7/16 in L (J77275P)
- STEELMAN 1/2" Drive Impact Universal Joint Adapter (78243)
- Kd Tools Impact Universal Joints