Shop All Bit Socket Sets
Kd Tools
1/2" Drive Hex Bit Socket Set, Metric, 7 pcs
Mfr # 80720
Zoro # G7050948
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 7
- Includes (7) 1/2" Drive Metric Hex Bit Socket Set: 6mm, 8mm, 10mm, 12mm, 14mm, 17mm, 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 80720
- Zoro # G7050948
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 7 |
Includes | (7) 1/2" Drive Metric Hex Bit Socket Set: 6mm, 8mm, 10mm, 12mm, 14mm, 17mm, 19mm |
Item | Hex Bit Socket Set |
Description
Metric Hex Bit Socket Set,1/2 In.Dr,7PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impactech Phillips 3 Power Bit x 2 (P150P3A)
- URREA Metric Nut driver, 13Mm Bimat (8213M)
- MILWAUKEE TOOL M18 FUEL 1 in. D-Handle High Torque Impact Wrench with ONE-KEY Kit (2868-22HD)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Ext. Drill Cleveland 3722-6 Straw HSS-CO 8% 1/4-E (C08123)
- KD TOOLS Torx Bit Socket Set, 36 Piece 1/4", 3/8", / 1/2" Drive (KDT80728)
- KD TOOLS 3/8" Drive Hex Bit Socket Set, SAE, 12 pcs (80581)
- KD TOOLS 3/8" Drive Ball End Hex Bit Socket Set, Metric, 7 pcs (80587)
- KD TOOLS 1/4", 3/8" Drive Socket Set, Torx(R), 10 pcs (80722)
- KD TOOLS 1/2" Drive Hex Bit Socket Set, SAE, 7 pcs (80721)
- KD TOOLS 3/8" Drive Hex Ball End Bit Socket Set, SAE, 7 pcs (80586)
- BONDHUS ProHold Hex Bit Socket Set, 9 pcs (23299)
- Kd Tools Sockets & Ratchets