Shop All Sockets
Kd Tools
1/2" Drive, 5/8" SAE Socket, 12 Points
Mfr # 80775
Zoro # G7024348
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Length
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3.031"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 3.031" |
Size | 5/8" |
Details
Socket Type | Deep Length |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Full Polished Chrome |
Item | Deep Socket |
Description
SAE Deep Length Socket,1/2 In.Dr,5/8 In.,12Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Port Tool, MS16142, Solid, 7/16-20 UNF (MS16142-4S)
- CLEVELAND Screw Extractor (C53671)
- RIDGID Pipe Wrench Hook Jaw, For 818 / 18 Straight Pipe Wrench Replacement Jaws (31670)
- KIPP Adjustable Handle Size: 5, M12X50, Plastic, Red RAL 3020, Comp: Steel (K0269.51284X50)
- KD TOOLS 1/4" Drive, 10mm Metric Socket, 6 Points (80145)
- KD TOOLS 1/4" Drive, 10mm Metric Socket, 12 Points (80204)
- KD TOOLS 1/4" Drive, 15mm Metric Socket, 6 Points (80150)
- KD TOOLS Magnetic Socket Rack, 1/4 (KDT83126)
- KD TOOLS 1/4" Drive, 11mm Metric Socket (80257)
- KD TOOLS 1/4" Drive, 7mm Metric Socket, 6 Points (80142)
- PROTO 3/8" Drive, 8-1/2" Breaker Bar, Black Oxide (J5265BL)
- Kd Tools Sockets & Ratchets