Shop All Sockets
Kd Tools
1/2" Drive, 5/8" SAE Socket, 12 Points
Mfr # 80763
Zoro # G7024363
original price:
$8.26
9% off
new price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1.488"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1.488" |
Size | 5/8" |
Details
Socket Type | Standard Length |
SAE or Metric | SAE |
Number of Points | 12 |
Finish | Full Polished Chrome |
Item | Socket |
Description
SAE Std Length Socket,1/2 In.Dr,5/8 In.,12Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Replacement Non-Conductive Tips for Polyester Fish Tape (4 pk) (48-22-4161)
- DRILL AMERICA 5/16"-18 HSS Left Hand 4 Flute Bottoming Tap (DWT60761)
- PERFORMANCE TOOL 1/2 In Dr. Impact Universal Joint, M968 (M968)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-7/16" STANDARD IM (GP2046R)
- KD TOOLS 3/8" Drive, 18mm Metric Socket, 6 Points (80386)
- KD TOOLS 1/4" Drive, 15mm Metric Socket, 6 Points (80150)
- KD TOOLS 1/4" Drive, 15mm Metric Socket, 6 Points (80137)
- KD TOOLS 1/4" Drive, 3/8" SAE Socket, 6 Points (80111)
- KD TOOLS 3/8" Drive, 1" SAE Socket, 6 Points (80593)
- KD TOOLS 1/4" Drive, 10mm Metric Socket, 6 Points (80145)
- PROTO 1 in Drive, 24mm 6 pt Metric Socket, 6 Points (J10024M)
- Kd Tools Sockets