Shop All Sockets
Kd Tools
1/2" Drive, 21mm Metric Socket, 12 Points
Mfr # 80818
Zoro # G7024287
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Length
- SAE or Metric Metric
- Number of Points 12
- Overall Length 3.031"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 3.031" |
Size | 21mm |
Details
Socket Type | Deep Length |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polished Chrome |
Item | Deep Socket |
Description
Mtrc Deep Lngth Socket,1/2 In.Dr,21mm,12Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature Drill, 0.0595", Number of Flutes: 2 (815365)
- CHAMPION CUTTING TOOL 1/4in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-1/4)
- CAPRI TOOLS 1/2 in Drive 3/4 in Hex Bit Socket (3-0561)
- SCIENTIFIC CUTTING TOOLS Thread Mill, Straight, Int, SC, M12x1.0mm (TM12-1MM)
- KD TOOLS 1/4" Drive, 14mm Metric Socket, 6 Points (80136)
- KD TOOLS 3/8" Drive, 9mm Metric Socket, 6 Points (80391)
- KD TOOLS 3/8" Drive, 5/8" SAE Socket (80546)
- KD TOOLS 3/8" Drive, 1/2" SAE Socket, 12 Points (80513)
- KD TOOLS 1/4" Drive, 11mm Metric Socket (80257)
- KD TOOLS 3/8" Drive, 3/4" SAE Socket, 6 Points (80371)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 3/4" 12 pt SAE Socket, 12 Points (45124)
- Kd Tools Sockets & Ratchets