Shop All Sockets
Kd Tools
1/2" Drive, 18mm Metric Socket, 6 Points
Mfr # 80630
Zoro # G7007870
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length
- SAE or Metric Metric
- Number of Points 6
- Overall Length 1.488"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1.488" |
Size | 18mm |
Details
Socket Type | Standard Length |
SAE or Metric | Metric |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Socket |
Description
Socket,Standard,6 pt.,1/2 In.Drive,18mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 19/32" TG100 Collets (334457N)
- GREENLEE Carbide Tipped Cutter (645-1)
- RAPTOR Three Flute Dovetail Cutter, Steel (RWP-DC403U)
- STEELMAN 18Inch HeavyDuty Cast Aluminum Straight Handle Pipe Wrench (60876)
- KD TOOLS 1/4" Drive, 10mm Metric Socket, 6 Points (80145)
- KD TOOLS 1/4" Drive, 14mm Metric Socket, 6 Points (80136)
- KD TOOLS 3/8" Drive, 9/16" SAE Socket, 6 Points (80355)
- KD TOOLS 1/4" Drive, 11mm Metric Socket (80257)
- KD TOOLS 1/4" Drive, 5/16" SAE Socket, 6 Points (80109)
- KD TOOLS 3/8" Drive, 7/16" SAE Socket, 6 Points (80366)
- KO-KEN Socket 32mm 6 Point 42mm 1/2 Sq. Drive (14400M-32)
- Kd Tools Sockets