Shop All Sockets
Kd Tools
1/2" Drive, 16mm Metric Socket, 12 Points
Mfr # 80751
Zoro # G7009797
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length
- SAE or Metric Metric
- Number of Points 12
- Overall Length 1.488"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1.488" |
Size | 16mm |
Details
Socket Type | Standard Length |
SAE or Metric | Metric |
Number of Points | 12 |
Finish | Full Polished Chrome |
Item | Socket |
Description
Socket,Stand,Metric,12 pt,1/2 In.Drive,16mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 31/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN31/64)
- KO-KEN Socket 1.7/8 6 Point 72mm 1 Sq. Drive (8400A-1.7/8)
- PROTO 3/8 in Drive, 22mm Torx(R) Metric Socket, 12 Points (J5022M)
- ERICKSON Shell Mill Holder, CV40, 3/4 (CV40BSM2C075350)
- KD TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points (80392)
- KD TOOLS 3/8" Drive, 5/16" SAE Socket, 6 Points (80351)
- KD TOOLS 1/4" Drive, 14mm Metric Socket, 6 Points (80136)
- KD TOOLS 3/8" Drive, 9/16" SAE Socket, 6 Points (80368)
- KD TOOLS 3/8" Drive, 10mm Metric Socket, 6 Points (80378)
- KD TOOLS 1/4" Drive, 3/8" SAE Socket, 12 Points (80216)
- STANLEY Stanley 90-948 Bi-Material Adjustable Wrench, 8" Long (90-948)
- Kd Tools Sockets & Ratchets