Shop All Hand Ratchets
This Product is Discontinued
Kd Tools
1/2" Drive, 16-1/2" Teardrop, Ratchet, Long Handle, 84 Tooth, 1/2" Drive, Full Polish Chrome (Discontinued)
Mfr # 81361
Zoro # G7010287
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Head Style Teardrop
- Overall Length 16-1/2"
- Finish Full Polish Chrome
- Number of Geared Teeth 84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kd Tools
- MFR # 81361
- Zoro # G7010287
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 16-1/2" |
Details
Item | Ratchet,Long Handle,84 Tooth,1/2" Drive |
Head Style | Teardrop |
Finish | Full Polish Chrome |
Number of Geared Teeth | 84 |
Description
Ratchet,Long Handle,84 Tooth,1/2 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.