Shop All Sockets
Kd Tools
1/2" Drive, 1-1/8" SAE Socket, 6 Points
Mfr # 80613
Zoro # G7025431
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Standard Length
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1.654"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 1.654" |
Size | 1-1/8" |
Details
Socket Type | Standard Length |
SAE or Metric | SAE |
Number of Points | 6 |
Finish | Full Polished Chrome |
Item | Socket |
Description
Standard Socket,6Pnt,1/2 In.Dr,- 1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Nut Driver Set, 1000V Insulated, 9-piece (33524)
- DEWALT 12V MAX* Green Cross Line Laser (DW088LG)
- DYNAMIC Tools 3/8" Drive Extension Socket Driver Adapter (D112002)
- DRILL AMERICA 1/4"-30 HSS Plug Hand Tap (DWTST1/4-30P)
- KD TOOLS 3/8" Drive, 10mm Metric Socket (80333)
- KD TOOLS 1/4" Drive, 10mm Metric Socket, 6 Points (80132)
- KD TOOLS 1/4" Drive, 1/2" SAE Socket (80267)
- KD TOOLS 1/4" Drive, 5/16" SAE Socket, 6 Points (80109)
- KD TOOLS Magnetic Socket Rack, 3/8 (KDT83127)
- KD TOOLS 3/8" Drive, 9/16" SAE Socket, 6 Points (80368)
- WESTWARD 3/8 in Drive, 17mm Hex Metric Socket, 6 Points (53YT60)
- Kd Tools Sockets