Shop All Hand Ratchets
Kd Tools
1" Drive 24 Geared Teeth Round Head Style Ratchet, 25.59" L, Full Polish Chrome Finish
Mfr # 81500
Zoro # G7011398
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- Head Style Round
- Overall Length 25.59"
- Finish Full Polish Chrome
- Number of Geared Teeth 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kd Tools
- MFR # 81500
- Zoro # G7011398
- Country of Origin China
- Category Hand Ratchets
Dimensions
Drive Size | 1" |
Overall Length | 25.59" |
Details
Item | Ratchet 1 Drive 24 Tooth Round |
Head Style | Round |
Finish | Full Polish Chrome |
Number of Geared Teeth | 24 |
Description
Ratchet 1 Drive 24 Tooth Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lgth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC Let-S (C70049)
- GARANT Screwdriver for slot-head- short- with 2-component Haptoprene handle- Blade width b: 5-5mm (664122 5,5)
- DRILL AMERICA m16x.5 HSS Metric Hand Tap (DWTSMT16X.5)
- RELTON Straight-Shank Masonry Bit 1/4" X 24" Ram Tip Bit (RT- 4-24)
- KD TOOLS 1/4" Drive 72 Geared Teeth Slim Head Style Slim Head Ratchet, 12" L, Full Polish Chrome Finish (81030)
- KD TOOLS 1/4", 3/8" Drive 120 Geared Teeth Teardrop Ratchet Set, XL Handle, 1/4"Dr, 2 pcs, Full Polish Chrome (81271)
- KD TOOLS 1/4" Drive 72 Geared Teeth Gimbal Gimbal Ratchet, 1/4" Drive, Full Polish Chrome (81027)
- KD TOOLS 3/8" Drive 120 Geared Teeth Ratchet Repair Kit, Non Quick Release (81227P)
- KD TOOLS 1/4", 3/8" Drive 72 Geared Teeth Thumbwheel Ratchet Set, 2 pcs. (81222)
- KD TOOLS 1/2" Drive 84 Geared Teeth Non-Quick Release Ratchet Repair Kit (81339F)
- K-TOOL INTERNATIONAL K Tool International KTI24090 Ratchet 3-4In. Drive (KTI24090)
- Kd Tools Hand Ratchets