Shop All Pullers
Kd
Pullr Gear Revers2Ton25W
Mfr # 3551D
Zoro # G706978976
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Reach 3-1/2 in
- Capacity 2 tons
- Jaw Spread 5 in
- Screw Size 3/8 in-24
- Screw Length 4-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Screw Size | 3/8 in-24 |
Screw Length | 4-7/8 in |
Upper Jaw Width | 5/16 in |
Lower Jaw Width | 1/2 in |
Details
Jaw Reach | 3-1/2 in |
Capacity | 2 tons |
Jaw Spread | 5 in |
Upper Jaw Thickness | 3/16 in |
Lower Jaw Thickness | 1/8 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/32" Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO5/32)
- MILWAUKEE TOOL Reciprocating Saw and Battery, 18 V (2821-20, 48-11-1850)
- PROTO Ratcheting Wrench Set, Pieces 8 (JSBV-8S)
- CLEVELAND Spiral Flute Tap, Bottoming, 3 (C58913)
- KD Pullr Gear Revers2Jaw5T (3552)
- KD Pullr Gear Revers2Ton25W (3551)
- URREA 10 ton straight jaw puller set 8pc with metal box (4238B)
- POSI LOCK Hydraulic, Puller Set, Lift Plate, 50 tons (PHA-116)
- OTC Jaw Puller, 5 tons, 2 Jaws, 3-1/4 in. (1024)
- GEDORE Separator And Puller Set (1.41/0)
- KO-KEN Stud puller set 1/4-1/2 4 pieces 1/2 Sq. Drive (4211A)
- Kd Pullers and Separators