Zyklop Pocket
We have the zyklop pocket you need to get the job done right.
Shop Zyklop Pocket results
(Showing 1 - 15)
Relevance
Key Features:
- Package Quantity: 1
Key Features:
- Item: Hand Ratchet
- Drive Size: 1/4"
- Head Movement: Flexible
Key Features:
- Item: Zyklop Speed Ratchet Set,1/4" Drive and
- Package Quantity: 1
Key Features:
- Tether Capable: Tether Capable
- Flex Socket Point Styles Included: None
- Item: Ratchet Set
Key Features:
- Item: Compact Ratchet
- Drive Size: 1/4 in
- Overall Length: 165 mm
Key Features:
- SAE or Metric: SAE
- Item: Adapter
- Output Drive Size: 1/4" x 1/4"
Key Features:
- Item: Level,16"
- Package Quantity: 1
Key Features:
- Material: Stainless Steel
- Includes: Bit Holder, Bit Ratchet, Hex 5.5, 6, 7, 8, 10, 12, 13mm, Phillips (2) #1, (3) #2, #3, PZ1, (3) PZ2, PZ3, Socket Adaptor, Torx 10, 15, 20, 25, 30, 40mm, TZ 5.5mm, Z Hex-Plus 3, 4, 5, 6, 8mm, Z Torx 10, 15, 20, 25, 30mm
- Features: 1/4" Drive
Key Features:
- Package Quantity: 1
Key Features:
- Socket Size Range: 3/16 in to 1/2 in
- Includes: (1) Zyklop Speed Ratchet 1/4" Drive: 152mm; (9) Zyklop Socket: 3/16" x 23mm, 7/32" x 23mm, 1/4" x 23mm, 9/32" x 23mm, 5/16" x 23mm, 11/32" x 23mm, 3/8" x 23mm, 7/16" x 23mm, 1/2" x 23mm; (1) Zyklop Extension 1/4" Drive: 150mm; (1) Wobble Extension 1/4" Drive: 56mm; (1) Adaptor 1/4" Drive: 1/4" x 1/4" x 37mm; (15) Bits: PH #1 x 50mm, PH #2 x 50mm, PH #3 x 50mm, PZ 1 x 50mm, PZ #2 x 50mm, T10 x 50, T15 x 50, T20 x 50, T25 x 50, 1 x T27 x 50, T30 x 50, 5/32" x 50mm, 3/16" x 50mm, 7/32" x 50mm, 1/4" x 50mm
- Number of Pieces: 28
Key Features:
- Item: Screwdriver Set
- Tip Style Group: Phillips, Slotted
- Tip Size: #1, #2, 3.5mm, 3mm, 4mm, 5.5mm, 6.5mm
Key Features:
- Item: Hex Key Set
- Number of Pieces: 9
- Tip Size: 1.5 mm, 10 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm
Key Features:
- SAE or Metric: Metric
- Wrench Style: Combination
- Finish: Nickel Chrome
Key Features:
- Item: Torque Screwdriver
- Tip Style Group: Specialty
- Screwdriver Tip Style: Torque
Key Features:
- Drive Size: 1/4 in
- Overall Length: 5 in
- Bit Style: Hex, Phillips, Pozidriv(R), Slotted, Spanner, Tamper Resistant Torx(R), Torq Set, Tri Wing