Zurn Plug
We make finding a zurn plug fast and simple every time!
Shop Zurn Plug results
(Showing 1 - 15)
Relevance
Mfr # CO2490-A35
Key Features:
- Material: ABS Plastic
- Max. Diameter: 3.5 in
- Nominal Size: 3 1/2 in
Mfr # CO2490-AB4
Key Features:
- Material: ABS Plastic
- Max. Diameter: 4 in
- Nominal Size: 4 in
Mfr # 1WKH9
Key Features:
- Pipe Size - Pipe Fitting: 4 in
- Specific Fitting Shape: Cleanout Plug
- Pipe Fitting Material: PVC
Mfr # LC-4P
Key Features:
- Material: Plastic, Rubber
- Max. Diameter: 4.1 in
- Nominal Size: 4 in
Mfr # CO2450-PV4
Key Features:
- Material of Construction: PVC, Nickel Bronze
- Type: Adjustable
- Color/Finish: Nickel
Mfr # P49004
Key Features:
- Material: Plastic
- Nominal Size: 4"
- Type: Countersunk Cleanout Plug
Mfr # 42371
Key Features:
- Material: Brass
- Nominal Size: 2 1/2 in
- For Use In: Drain Access
Mfr # 1WKH8
Key Features:
- Pipe Size - Pipe Fitting: 3 in
- Specific Fitting Shape: Cleanout Plug
- Pipe Fitting Material: PVC
Mfr # 42374
Key Features:
- Material: Brass
- Nominal Size: 4 in
- For Use In: Drain Access
Mfr # 83690
Key Features:
- Material: Plastic
- Max. Diameter: 4.53 in
- Nominal Size: 4 in
Mfr # 83687
Key Features:
- Material: Plastic
- Max. Diameter: 2.45 in
- Nominal Size: 2 in
Mfr # CO2490-AB3
Key Features:
- Material: ABS Plastic
- Max. Diameter: 3 in
- Nominal Size: 3 in
Mfr # 1WJE2
Key Features:
- Pipe Fitting Material: ABS
- Specific Pipe Fitting Shape: Cleanout Plug
- Specific Fitting Shape: Cleanout Plug
Mfr # CO2490-A25
Key Features:
- Material: ABS Plastic
- Max. Diameter: 2.5 in
- Nominal Size: 2 1/2 in
Mfr # T34300
Key Features:
- Nominal Size: 3-3/8"
- For Use In: To Repair Damaged or Corroded Metal or Plastic Cleanout Threads
- Min. Dia.: 3"