Zurn Pipe Test Plugs
We have the zurn pipe test plugs you need to get the job done right.
Shop Zurn Pipe Test Plugs results
(Showing 1 - 15)
Relevance
Mfr # CO2490-A35
Key Features:
- Material: ABS Plastic
- Max. Diameter: 3.5 in
- Nominal Size: 3 1/2 in
Mfr # CO2490-AB2
Key Features:
- Material: ABS Plastic
- Max. Diameter: 2 in
- Nominal Size: 2 in
Mfr # CO2490-A15
Key Features:
- Material: ABS Plastic
- Max. Diameter: 1.5 in
- Nominal Size: 1 1/2 in
Mfr # CO2490-AB4
Key Features:
- Material: ABS Plastic
- Max. Diameter: 4 in
- Nominal Size: 4 in
Mfr # 270067
Key Features:
- Material: Rubber
- Max. Diameter: 6.25 in
- Nominal Size: 6 in
Mfr # 41394
Key Features:
- Material: Natural rubber
- Max. Diameter: 10.25 in
- Nominal Size: 10 in
Mfr # 41408
Key Features:
- Material: Natural rubber
- Max. Diameter: 12.25 in
- Nominal Size: 12 in
Mfr # 270270
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 8.03 in
- Nominal Size: 8 in
Mfr # 1WKH8
Key Features:
- Pipe Size - Pipe Fitting: 3 in
- Specific Fitting Shape: Cleanout Plug
- Pipe Fitting Material: PVC
Mfr # 270040
Key Features:
- Material: Rubber
- Max. Diameter: 4.25 in
- Nominal Size: 4 in
Mfr # 275058
Key Features:
- Material: Natural rubber
- Max. Diameter: 8.25 in
- Nominal Size: 6 to 8 in
Mfr # 9432ANPB
Key Features:
- Item: Angle Straight Blade Plug
- Wiring Style: Standard
- Grade - Plugs and Receptacles: Industrial
Mfr # ZERK-CCP
Key Features:
- Basic Power Source: Battery
- Brand and Series: Zurn AquaSense(R) E-Z Flush(TM)
- For Use With: Sloan(R) and Zurn(R) Flushometers
Mfr # Z6915-XL
Key Features:
- Faucet Operation: Sensor
- Material: Cast Brass
- Mounting Hole Center to Center: 4"
Mfr # ZERK-CPM
Key Features:
- Basic Power Source: Battery
- Brand and Series: Zurn AquaSense(R) E-Z Flush(TM)
- For Use With: Zurn AquaVantage(R), Aquaflush Plus(R), Aquaflush(R), Metroflush(R) and Sloan Royal(R), Regal(R) and Crown(R) Flushometers