Zurn Grease Traps And Interceptors
We have the zurn grease traps and interceptors you need to get the job done right.
Shop Zurn Grease Traps And Interceptors results
(Showing 1 - 11)
Relevance
Mfr # GT2700-50-4NH
Key Features:
- Application - Interceptors: Fat, Grease, Oil
- Pipe Dia. - Drains: 4 in
- Flow Rate - Drains: 50 gpm
Mfr # GT2700-35-4NH
Key Features:
- Application - Interceptors: Fat, Grease, Oil
- Pipe Dia. - Drains: 4 in
- Flow Rate - Drains: 35 gpm
Mfr # 800-Y02-15
Key Features:
- Application - Interceptors: Fat, Grease, Oil
- Pipe Dia. - Drains: 2 in
- Flow Rate - Drains: 15 gpm
Mfr # 871-T02
Key Features:
- Application - Interceptors: Sediment
- Pipe Dia. - Drains: 2 in
- Material of Construction - Drains: ABS
Mfr # 0100GASKET-NEOP
Key Features:
- Size: 5-3/8"
- Type: Water Closet
- Fits Brand: Jay R. Smith MFG. Co
Mfr # HPRK-7
Key Features:
- Type: Wall
- Material of Construction: Aluminum, Brass, Neoprene, Delrin and Fiber
- For Use With: 5509QT, 5609QT, 5509QT-SAP and 5609QT-SAP Series Wall Hydrants
Mfr # AB12G
Key Features:
- Item: Attic & Roof Ventilator Base
- Type: 12 in Adjustable
- Function: Allows Vertical Mounting of Ventilator on 0/12 to 7/12 Pitch Roofs
Mfr # PN400-6B-STR-W/SCR
Key Features:
- Pipe Dia. - Drains: 3 1/2 in
- Shape - Drains: Round
- Material of Construction - Drains: Nickel
Mfr # ZERK-CCP
Key Features:
- Basic Power Source: Battery
- Brand and Series: Zurn AquaSense(R) E-Z Flush(TM)
- For Use With: Sloan(R) and Zurn(R) Flushometers
Mfr # Z6915-XL
Key Features:
- Faucet Operation: Sensor
- Material: Cast Brass
- Mounting Hole Center to Center: 4"
Mfr # ZERK-CPM
Key Features:
- Basic Power Source: Battery
- Brand and Series: Zurn AquaSense(R) E-Z Flush(TM)
- For Use With: Zurn AquaVantage(R), Aquaflush Plus(R), Aquaflush(R), Metroflush(R) and Sloan Royal(R), Regal(R) and Crown(R) Flushometers