Zorow
Our endless aisle includes a zorow and so much more!
Shop Zorow results
(Showing 1 - 15)
Relevance
Mfr # 3K384
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof
Mfr # UL-1200HD
Key Features:
- Item: Phase Converter
- Type: Static
- Input Voltage: 208/230V AC
Mfr # TH-COM-L-------
Key Features:
- Range: 1 in-12, 1 in-8, 3/4 in-10, 3/4 in-16, 5/8 in-18, Identifiers 5/8 in-11, M14 x 2.0, M16 x 1.5, M16 x 2.0, M20 x 1.5, M20 x 2.5, M24 x 2.0, M24 x 3.0, M14 x 1.5
- Type: Steel Zinc Plated
- Item: Thread Identifier
Mfr # GH-COM---------
Key Features:
- Wire Dia.: 0.063 in
- Range: Attached Ruler, M10 x 1.0, M10 x 1.25, M10 x 1.50, M12 x 1.25, M12 x 1.50, M12 x 1.75, M5 x 0.8, M6 x 1.0, M8 x 1.0, M8 x 1.25, Metric Threads M4 x 0.7, SAE # 6 to 1/2 in UNC and UNF
- Length: 30 in
Mfr # 7583P100L
Key Features:
- Item: Combination Cartridge/Filter
- For Use With: North Full or Half Mask N Series Respirators
- Cartridge Approved For: AG, OV, P100
Mfr # 60245
Key Features:
- Item: Outlet Box
- Inlet Connection: PEX
- Drain Location: Adjustable
Mfr # HOOK-8
Key Features:
- Load Capacity: 1500 lb
- Overall Height: 1.75
- Overall Length: 48
Mfr # AR110001
Key Features:
- Container Type: Jug
- Fragrance: Chlorine
- Item: Bleach
Mfr # 66261055223
Key Features:
- Style: Metal Finishing
- Diameter: 6 in
- Width: 1 in
Mfr # 48-00-8787
Key Features:
- Promotion Restriction: Not eligible for promotion
- Application: Angle Iron, Pipe
- Length: 9 in
Mfr # 4L220
Key Features:
- Item: V-Belt
- V-Belt Section: 4L
- Industry Number: 4L220
Mfr # 11-301L
Key Features:
- Width: 18 mm
- Length: 4 1/4 in
- Material: Stainless Steel
Mfr # 48-00-8782
Key Features:
- Promotion Restriction: Not eligible for promotion
- Shank: 1/2" Universal
- Application: Angle Iron, Pipe
Mfr # 48-00-8789
Key Features:
- Promotion Restriction: Not eligible for promotion
- Length: 12 in
- Package Quantity: 25
Mfr # G6397688
Key Features:
- Item: Pressure Gauge,1.5",0-100,LM,1/8" NPT
- Connection Location: Lower
- Connection Size: 1/8" NPT