Zone Control Valve
We make finding a zone control valve fast and simple every time!
Shop Zone Control Valve results
(Showing 1 - 15)
Relevance
Mfr # ZVC405-4
Key Features:
- Boiler Output Voltage: Dry Contact, 24V AC, 1A
- Height (In.): 3 1/8 in
- Width (In.): 8 3/8 in
Mfr # ZVC403-4
Key Features:
- Item: Boiler Zoning Control
- Width (In.): 7 1/2 in
- For Use With: Zone Valves
Mfr # ZVC404-4
Key Features:
- Full Load Amps @ 120VAC: 1.5 A
- Electrical Connections: Screw Terminals
- Auxiliary Contact Rating: (2) 1/6 hp, 5 Amps @ 120V AC
Mfr # 007-F5
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/25 hp
Mfr # ZVC406-4
Key Features:
- Min. Wire Size (AWG): 12-18 Gauge for 120V AC Connections, 14-22 Gauge For All Other Connections
- Full Load Amps @ 120VAC: 1.5 A
- Max. No. Zones: 6
Mfr # BWF061ENST2PSU
Key Features:
- Item: Hot Water and Steam Boiler
- Fuel: NG
- AHRI Net BtuH: 44,000 BtuH
Mfr # SR503-4
Key Features:
- Item: Zone Switching Relay
- Switch Type: 3 Zone
- HP: 1/3 HP Per Zone
Mfr # 00031
Key Features:
- Cleaner Chemical Product Grouping: Toilet Bowl Cleaner
- Size: 24 oz.
- Container Type: Bottle
Mfr # ZVC406-EXP-4
Key Features:
- Full Load Amps @ 120VAC: 1.5 A
- Includes: Instruction sheet
- For Use With: Zone Valves
Mfr # 008-F6
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/25 hp
Mfr # 33SW0400N0E1A0GA9061G1J2
Key Features:
- Item: Hot Water and Steam Boiler
- Fuel: NG
- AHRI Net BtuH: 282,000 BtuH
Mfr # 140424
Key Features:
- Item: Zone Control
- Includes: (4) Position Address Switch, (2) Zone Controls
- Color: White
Mfr # 0011-F4
Key Features:
- Item: Hydronic Circulating Pump
- Voltage: 115V AC
- HP: 1/8 hp
Mfr # 382-200-448
Key Features:
- Includes: Wiring
- Fits Brand: Weil McLain
- Item: Integrated Boiler Control Kit
Mfr # AWR105BNT3AU1
Key Features:
- Item: Hot Water and Steam Boiler
- Fuel: NG
- AHRI Net BtuH: 77,000 BtuH
Explore More
beacon morris hydronic heaters and accessories
vulcan spa and hot tub heaters
taco boiler controls
honeywell radiator actuators and valves
dayton hydronic heaters and accessories
proline boiler drain valves
anderson metals boiler drain valves
parker boiler drain valves
spears boiler drain valves
boiler drain