Zip In
Count on great prices, fast shipping and friendly service every time you order a zip in from Zoro.
Shop Zip In results
(Showing 1 - 15)
Relevance
Mfr # HW8X3/4ZT
Key Features:
- System of Measurement: Inch
- Screw Size: #8
- Fastener Length: 3/4 in
Mfr # HW8X1/2ZT
Key Features:
- System of Measurement: Inch
- Screw Size: #8
- Fastener Length: 1/2 in
Mfr # HW8X1-1/2ZT
Key Features:
- System of Measurement: Inch
- Screw Size: #8
- Fastener Length: 1-1/2 in
Mfr # HW8X1ZT
Key Features:
- System of Measurement: Inch
- Screw Size: #8
- Fastener Length: 1 in
Mfr # 49-66-4522
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1/4"
- Shank Size: 1/4"
Mfr # 27021501
Key Features:
- Item: Fixture Wire
- Trade Designation: TFFN
- Wire Size: 18 AWG
Mfr # DZZ08012
Key Features:
- System of Measurement: Inch
- Thread Size: #8-32
- Fastener Length: 1/2 in
Mfr # SL1R
Key Features:
- Cutting Action: Punching
- Overall Length: 8 in
- Material: Forged steel
Mfr # HW8X2ZT
Key Features:
- System of Measurement: Inch
- Screw Size: #8
- Fastener Length: 2 in
Mfr # TS1
Key Features:
- Cutting Action: Left/Straight
- Overall Length: 8 3/4 in
- Features: Inserts Into Chuck of A/C or Cordless Drill; Offset Design Saves Hands; Navigates Tight Patterns and Square Cuts; Cuts a Variety of Building Materials
Mfr # U28100.019.0075
Key Features:
- System of Measurement: Inch
- Screw Size: #10
- Fastener Length: 3/4 in
Mfr # DEFT
Key Features:
- Overall Length: 24 in
- Material: Steel
- Features: High Leverage, Two Post Handle Design, Lightweight Strength, Rib-Reinforced Steel Plate Construction
Mfr # S9R
Key Features:
- Overall Length: 9 in
- Material: Die Cast Zinc with Nickel Plating
- Features: Compound Leverage Produces 7 to 1 Mechanical Advantage, Gentle on Painted Surfaces, Ideal for Bends or Seams in Aluminum Flashing
Mfr # MB48A
Key Features:
- Item: Mini Brake
- Bending Length (In.): 48 in
- Capacity of Mild Steel (Gauge): 22
Mfr # HC1
Key Features:
- Primary Saw Application: Metal
- Tooth Material: High Speed Steel
- Application: Sheet Metal and HVAC