Zip Bits
We have the zip bits you need to get the job done right.
Shop Zip Bits results
(Showing 1 - 15)
Relevance
Mfr # SC4
Key Features:
- Item: Multipurpose Spiral Saw Bit
- Material: High Speed Steel
- Overall Length: 2 in
Mfr # 1145A-SC4
Key Features:
- Lock Manufacturer: Schlage(R)
- Keyway Type: Commercial/Residential
- Number of Pins: 6
Mfr # ILCO-1145A-SC4
Key Features:
- Package Quantity: 1
Mfr # JMA-SLG-4C
Key Features:
- Package Quantity: 1
Mfr # 20811
Key Features:
- Measurement Type: SAE
- Finish: Black Oxide
- Handle Material: Alloy Steel
Mfr # 13390
Key Features:
- Finish: ProGuard
- Handle Material: Steel
- Handle Type: T-Shape
Mfr # GP8
Key Features:
- SAE or Metric: SAE
- Item: Piloted Drywall Bit
- Diameter: 1/8 in
Mfr # SS355-10
Key Features:
- Item: Cut-Out Tool Kit
- Voltage: 120V AC
- No Load RPM: 30,000 RPM
Mfr # XB-DC1
Key Features:
- Item: Multipurpose Spiral Saw Bit
- Material: Carbide
- Overall Length: 2 1/2 in
Mfr # GP16
Key Features:
- Application: Drywall Cut Outs Around Outlet Boxes and Framing
- Item: Piloted Drywall Bit
- Diameter: 1/8 in