Zeus Manufacturing
We make finding a zeus manufacturing fast and simple every time!
Shop Zeus Manufacturing results
(Showing 1 - 15)
Relevance
Mfr # G15-TRCE-1.125-6
Key Features:
- Material: PTFE
- Type: General Purpose
- Diameter: 1-1/8"
Mfr # TF21010
Key Features:
- Lubricant Application: General Purpose Lubricant
- NSF Rating: H2 No Food Contact
- Container Size: 2 oz
Mfr # 31551
Key Features:
- Application: Ammonia, Compressed Air, Fast-Drying, Flexible Set, For High Vibration Environments, Gas and Potable and Non-Potable Water, Multiple Uses Including Pneumatics
- Color: Blue
- Size: 8 oz
Mfr # 31110
Key Features:
- Lubricant Application: General Purpose Lubricant
- NSF Rating: H1 Food Grade
- Container Size: 11 oz
Mfr # G15-TRFE-.25-1
Key Features:
- Material: PTFE
- Type: Finished Ends
- Diameter: 1/4"
Mfr # PTFE-0304X100
Key Features:
- Tube Material: PTFE
- Tube Hardness: Shore D: 55 to 65
- Inside Dia.: 3/16 in
Mfr # 21TF20
Key Features:
- Item: Thread Sealant Tape
- Material: PTFE
- Application: General Purpose Economy Grade
Mfr # G15-TRB-.25-3X3
Key Features:
- Item: Rectangle Stock
- Plastic Material: PTFE
- Plastic Thickness: 0.250"
Mfr # 120039
Key Features:
- Lubricant Application: General Purpose Lubricant
- NSF Rating: Not Rated
- Container Size: 4 oz
Mfr # 25431
Key Features:
- Application: Acids, Ammonia, Compressed Air, Fluids and Gases, Multiple Uses Including Pneumatics, Potable and Non-Potable Water, Slow Drying, Soft-Set
- Color: Yellow
- Size: 16 oz
Mfr # 1527514
Key Features:
- Application: Fittings, Gauges, Metals Pipes
- Color: Off-White
- Size: 16 oz
Mfr # 80632
Key Features:
- Application: Fast Acting Paste/Lubricant Designed to Seal Pipes, Fittings and Threaded Connections Against Leakage and Loosening
- Color: White
- Size: 4 oz
Mfr # PTFE-0406X100
Key Features:
- Tube Material: PTFE
- Tube Hardness: Shore D: 55 to 65
- Inside Dia.: 1/4 in
Mfr # SW289
Key Features:
- Lubricant Application: General Purpose Lubricant
- NSF Rating: Not Rated
- Container Size: 20 oz