Zbrrc
Our endless aisle includes a zbrrc and so much more!
Shop Zbrrc results
(Showing 1 - 14)
Relevance
Key Features:
- Item: Programmable Receiver
- For Use With: 22 mm Wireless Push Buttons
- Features: 24-240 V AC/DC input power
Key Features:
- Item: Communication interface - for smart rela
- Standards: IEC 61000-4-11, IEC 61000-4-3, IEC 60068-2-27 Ea, IEC 61000-4-4 level 3, IEC 61000-4-12, IEC 61000-4-5, IEC 61000-4-2 level 3, IEC 61000-4-6 level 3, IEC 60068-2-6 Fc
- [Us] Rated Supply Voltage: 12...24 V DC
Key Features:
- Item: SUB-D 9-pin modem connecting cable - for
- Package Quantity: 1
Key Features:
- Item: Programmable Receiver
- For Use With: Harmony Series
- Features: Mechanical durability 1,000,000 cycles, 24-240 V AC/DC, 2 push buttons, 6 LEDs
Key Features:
- Item: Logic Relay
- Input Voltage: 24V AC/DC
- Output Type: Relay
Key Features:
- Item: Wireless Handy Box
- Material: Plastic
- Color: Green
Key Features:
- Item: Switching Relay
- Package Quantity: 1
Key Features:
- Item: Programmable Receiver
- For Use With: 22 mm Wireless Push Buttons
- Features: 24-240 V AC/DC input power
Key Features:
- Coil Volts: 120VAC
- Item: Enclosed Wireless Relay,902 MHz,120VAC
- Dimensions: 1.68"H x 4.58"W x 1.18"D
Key Features:
- Voltage: 24Vac/dc
- Dimensions: 2.39"H x 3.31"W x 1.81"D with 0.50" NPT nipple
- Width: 3.2
Key Features:
- Width: 3.2
- Voltage: 120-277 Vac
- Amps: 20 Amp
Key Features:
- Mounting: DIN Rail, Panel Mount
- Display: Yes
- Width: 180
Key Features:
- Item: Programmable Relay
- Input Voltage: 100 to 240V AC
- Output Type: Relay
Key Features:
- Item: Logic Relay
- Input Voltage: 24V AC
- Output Type: Relay