Z Creeper
We make finding a z creeper fast and simple every time!
Shop Z Creeper results
(Showing 1 - 14)
Relevance
Mfr # C-2036D
Key Features:
- Load Capacity: 300 lb.
- Material: Frame: Steel; Vinyl
- Type: Z-Creeper
Mfr # 2UP
Key Features:
- Load Capacity: 570 lb
- Material: Steel
- Type: Either End Adjustable Creeper
Mfr # 91452
Key Features:
- Load Capacity: 450 lb
- Material: Steel
- Type: Z-Creeper
Mfr # T-5305
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Lawn Mower Lift
- Lifting Capacity: 500 lb
Mfr # B-S20D
Key Features:
- Item: High-Clearance Bottle Jacks
- Standards: ASME, PASE
- Maximum Lift Height: 11 3/4 in
Mfr # 3909
Key Features:
- Load Capacity: 440 LBS
- Material: High Density Polyurethane
- Color: Red
Mfr # 91900
Key Features:
- Load Capacity: 300 lb
- Material: Body: HDPE; Plastic
- Type: Blow-Molded Creepers
Mfr # 1YEU2
Key Features:
- Load Capacity: 250 lb
- Material: Frame: Tubular Steel
- Length: 40 3/16 in
Mfr # 91400
Key Features:
- Load Capacity: 400 lb
- Material: Steel
- Type: Low Profile Creeper
Mfr # MTLV6
Key Features:
- Load Capacity: 570 lb
- Material: Steel
- Type: Heavy Duty Creeper
Mfr # LDS3010005
Key Features:
- Item: Heavy Duty Creeper,500lb.,3010005
- Package Quantity: 1
Mfr # 3910
Key Features:
- Height: 4-5/16 in
- Length: 39-1/2 in
- Capacity: 400 LBS
Mfr # 8505
Key Features:
- Material: Frame: Powder Coated; Cover: Vinyl
- Color: Markings: Black; Background: Yellow; Center Markings: Red
- Length: 40.4"