Yellow Jacket Pipe & Tubing Cutters
We make finding yellow jacket pipe & tubing cutters fast and simple every time!
Shop Yellow Jacket Pipe & Tubing Cutters results
(Showing 1 - 15)
Relevance
Mfr # 60101
Key Features:
- Promotion Restriction: Not eligible for promotion
- Cutting Capacity: 1/8 in to 1-1/8 in
- Cuts: Aluminum, Copper, Steel
Mfr # 60121
Key Features:
- Promotion Restriction: Not eligible for promotion
- Cutting Capacity: 1/4 in to 7/8 in
- Cuts: Aluminum, Copper, Steel
Mfr # 60142
Key Features:
- Promotion Restriction: Not eligible for promotion
- Cutting Capacity: 1/4 in to 1-1/8 in
- Cuts: Aluminum, Copper, Steel
Mfr # 60102
Key Features:
- Promotion Restriction: Not eligible for promotion
- Cutting Capacity: 1 in to 1-5/8 in
- Cuts: Aluminum, Copper, Steel
Mfr # 238-P
Key Features:
- Cutting Capacity: Pipe Up to 8 in dia.
- Cuts: Clay, Concrete, No-Hub Soil Pipe
- Body Material: Steel
Mfr # RC-2375
Key Features:
- Cutting Capacity: 1/2 in to 2-3/8 in
- Cuts: CPVC, PEX, Polybutlyene, Polyethylene, PVC, Rubber Hose
- Body Material: Aluminum
Mfr # 151
Key Features:
- Cutting Capacity: 1/4 in to 1-5/8 in
- Cuts: Aluminum, Brass, Copper
- Body Material: Aluminum
Mfr # 35S
Key Features:
- Promotion Restriction: Not eligible for promotion
- Cutting Capacity: 1/4 in to 1-3/8 in
- Cuts: Stainless Steel
Mfr # 19100
Key Features:
- For Use With: Schedule 40 Pipe
- For Nominal Pipe Size: 1 in
- Fitting Saver Type: IPS
Mfr # TC35
Key Features:
- Item: Tubing Cutter
- Includes: (2) Sided Blade
- For Use With: 52HG23, 52HJ26, A/C, Fuel, Transmission Lines, Tube and Hoses
Mfr # 41436GRA
Key Features:
- Cutting Capacity: 2"
- Cuts: PVC
- Features: Ratchet Cutting Action
Mfr # 4412
Key Features:
- Item: Hose and Pvc Pipe Cutter,1-3/4" Max
- Package Quantity: 1
Mfr # 93842
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Ball Valve Adapter Hose Set
- Application: HVAC
Mfr # 18975
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Vacuum/Charge and Core Removal Tool
- Connection Size: 1/4"
Mfr # 60652
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Interchangeable Head Torque Wrench Kit
- Drive Size: 16 mm, 17 mm, 21 mm, 22 mm, 24 mm, 26 mm, 27 mm, 29 mm