Xcelite Hex
If you need a xcelite hex we have them at everyday low prices.
Shop Xcelite Hex results
(Showing 1 - 15)
Relevance
Mfr # 99PS40BPN
Key Features:
- Number of Pieces: 11
- Includes: Ball Hex 0.050 in x 4 in , 1/16 in x 4 in , 5/64 in x 4 in , 3/32 in x 4 in , 7/64 in x 4 in , 1/8 in x 4 in , 9/64 in x 4 in , 5/32 in x 4 in , 3/16 in x 4 in , Hanlde, Extension, Plastic Case
- Features: Use with Series 99 Handles which have a Patented Spring Device that Holds the Shaft Firmly, yet Permits Quick, Easy Insertion and Removal
Mfr # 99PS40N
Key Features:
- Item: Precision Screwdriver Set
- Tip Style Group: Hex
- Screwdriver Tip Style: Hex
Mfr # 484072
Key Features:
- Liner Material: Mesh
- Footwear Sole Pattern: Exclusive Design
- Gender: Women's
Mfr # 4085 8.5E
Key Features:
- Footwear Style: Loafer Shoe
- Gender: Women's
- Size: 8 1/2
Mfr # 170MN
Key Features:
- Features: The Compact Low Profile Design Is Ideal For Small Spaces Suitable For Cutting Small Wire Upton 20 AWG
- Handle Type: Static Dissipative
- Jaw Length: 3/8 in
Mfr # 41800010
Key Features:
- Item: Knob, Wall Heater 3200
- For Use With Mfr. Model Number: E3215TRPW, HF3215T2RPW, HF3222T2RPW
- Fits Brand: Markel, Raywall, TPI Corporation
Mfr # 99140187
Key Features:
- For Use With: Mfr. Model Number: 670, 671, 688, 689, 771, 682
- Fits Brand: Broan
- Item: Spring
Mfr # 99SMN
Key Features:
- Number of Pieces: 23
- Includes: 6" Long Nose, 5" Diagonal Pliers, Adjustable Wrench, (2) Handles, (9) Standard, (3) Stubby Nut Driver, (2) Slotted, (2) Phillips Screwdriver Blades, Reamer, Extension
- Features: Provides a Variety of Quick Change Tools and Tool Combinations; High-Quality Steel, Hardened and Tempered for Optimum Performance
Mfr # 301026
Key Features:
- Overall Height: 1 1/2 in
- Overall Length: 30"
- Overall Width: 12 in
Mfr # 1178MN
Key Features:
- Handle Type: Cushion Grip
- Jaw Length: 3/8 in
- Jaw Width: 1/2 in
Mfr # 99MPN
Key Features:
- Item: Precision Screwdriver Set
- Tip Style Group: Crosspoint, Phillips
- Screwdriver Tip Style: Keystone Slotted/Phillips
Mfr # 99PS41MMN
Key Features:
- SAE or Metric: Metric
- Overall Length: 4 in
- Number of Pieces: 9
Mfr # TCA100STN
Key Features:
- SAE or Metric: SAE
- Overall Length: 17-5/8"
- Number of Pieces: 87
Mfr # 99PS51MMN
Key Features:
- SAE or Metric: Metric
- Measurement Type: Metric
- Insulated / Uninsulated: Uninsulated
Mfr # MHSA64C
Key Features:
- Tooth Material: Bi-Metal
- Application: Wood, Plastic, Machinable Metals, Stainless Steel, Nail Embedded Wood
- Max. Cutting Depth: 1 7/8 in