Www Dayton Motors
We make finding www dayton motors fast and simple every time!
Shop Www Dayton Motors results
(Showing 1 - 36)
Relevance
Mfr # 2ZXL4
Key Features:
- HP - Pumps: 2 hp
- Voltage - Pumps: 208 to 240/480V AC
- Phase - Pumps: 3
Mfr # 71633693M
Key Features:
- Voltage: 115V AC
- Nameplate RPM: 1,550
- Motor Enclosure Design: Open Air-Over
Mfr # 71635108M
Key Features:
- Voltage: 115V AC
- Nameplate RPM: 1,550
- Motor Enclosure Design: Open Air-Over
Mfr # D1124
Key Features:
- Voltage: 115V AC
- Nameplate RPM: 1,550
- Motor Enclosure Design: Open Air-Over
Mfr # 55JJ71
Key Features:
- HP - Pumps: 1 hp
- Voltage - Pumps: 230/460V AC
- Phase - Pumps: 3
Mfr # 55JJ73
Key Features:
- HP - Pumps: 1 hp
- Voltage - Pumps: 230/460V AC
- Phase - Pumps: 3
Mfr # 9721
Key Features:
- Voltage: 115/208-230V AC
- Nameplate RPM: 1,550/1,350
- Motor Enclosure Design: Open Air-Over
Mfr # D133
Key Features:
- Frame: 3.3
- HP: 1/20 HP
- Item: Motor
Mfr # 5UXL9
Key Features:
- Item: Utility Pump
- HP: 1/10 hp
- Voltage: 115 V
Mfr # 2VAN7
Key Features:
- HP: 1/4
- Switch Actuation: Sensor
- Body Material: Plastic
Mfr # 2ZXL6
Key Features:
- HP - Pumps: 3 hp
- Voltage - Pumps: 208 to 240/480V AC
- Phase - Pumps: 3
Mfr # 71636952M
Key Features:
- Voltage: 115V AC
- Nameplate RPM: 1,550
- Motor Enclosure Design: Open Air-Over
Mfr # 2MXX9
Key Features:
- Propeller Dia. (In.): 12 in
- Bore Dia. (In.): 5/16 in
- Number of Blades: 5
Mfr # 41TK27
Key Features:
- Item: Rotary Gear Pump
- Pump Type: Carbonator
- HP: 1/2 hp
Mfr # D1139
Key Features:
- Voltage: 115V AC
- Nameplate RPM: 1,550
- Motor Enclosure Design: Totally Enclosed Air-Over
Mfr # 4HA27
Key Features:
- Action Type: Piston
- Suction Tube Length: 34 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
Mfr # SD62
Key Features:
- Action Type: Rotary
- Suction Tube Length: 13 in to 39 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid
Mfr # 38Y789
Key Features:
- Action Type: Siphon
- Suction Tube Length: 15.2500 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
Mfr # 41TK09
Key Features:
- Item: Rotary Gear Pump
- Pump Type: Close Coupled
- HP: 1 1/2 hp
Mfr # 3BF1JBA0
Key Features:
- HP - Pumps: 5 hp
- Voltage - Pumps: 208 to 240/480V AC
- Phase - Pumps: 3
Mfr # 506158
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Epoxy Coated Cast Iron
Mfr # PD01P-HPS-PAA-A
Key Features:
- Housing Material - Pumps: Polypropylene
- Diaphragm Material - Pumps: Santoprene(R)
- Max. Flow: 5.3 gpm
Mfr # 007-F5
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/25 hp
Mfr # 71903586M
Key Features:
- Voltage: 115V AC
- Nameplate RPM: 1,550
- Motor Enclosure Design: Totally Enclosed Air-Over
Mfr # 5PXX9
Key Features:
- HP - Pumps: 1/4 hp
- Voltage - Pumps: 115V AC
- Phase - Pumps: 1
Mfr # 4RU79
Key Features:
- HP - Pumps: 1 1/2 hp
- Voltage - Pumps: 120/240V AC
- Phase - Pumps: 1
Mfr # 5UWF1
Key Features:
- Power Source: Electric
- Motor HP: 4/5 hp
- Full Load Amps: 6.4 A
Mfr # 33RW83
Key Features:
- Item: Utility Pump
- Inlet: 3/4 in
- Outlet: 3/4 in
Mfr # 2ZWP1
Key Features:
- HP - Pumps: 1/2 hp
- Voltage - Pumps: 120/240V AC
- Phase - Pumps: 1
Mfr # M53
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast Iron or Bronze
Mfr # 555112
Key Features:
- HP: 1/10 hp
- Body Material: Nickel-Plated Brass
- Cord Length: 6 ft
Mfr # 6GPG4
Key Features:
- Item - Self Priming Pumps: Self Priming Centrifugal Pump
- Item: Centrifugal Pump
- Inlet: 1-1/2 in NPT
Mfr # PD03P-APS-PAA
Key Features:
- Housing Material - Pumps: Polypropylene
- Diaphragm Material - Pumps: Santoprene(R)
- Max. Flow: 10.6 gpm
Mfr # 3K771
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof
Mfr # 33+SUPER-3/4X76FT
Key Features:
- Tape Color: Black
- Performance Temp.: Up to 220 Degrees F
- Material: Backing: Vinyl; Adhesive: Rubber
Mfr # 110223-308
Key Features:
- Voltage: 115V AC
- Item: Potable Water Circulating Pump
- HP: 1/6 hp