Wrist Band Magnet
Our endless aisle includes a wrist band magnet and so much more!
Shop Wrist Band Magnet results
(Showing 1 - 15)
Relevance
Mfr # MX2000W
Key Features:
- Diameter: 2 in
- Magnet Style: Wrist Band Magnet
- Material: Ceramic Magnet
Mfr # PHMX3000
Key Features:
- Magnet Style: Magnetic Print Holder
- Material: Ceramic Magnet
- Max. Pull: 95 lb
Mfr # 55895
Key Features:
- Length: 13.25" (33.7 cm)
- Item: Wristband,Tradesman Pro,Magnetic
- Material: 1680d Ballistic Weave, Mesh Interior
Mfr # U12910.037.0001
Key Features:
- Item: Lock Nut
- Thread Size: 3/8"-16
- Hex Type: Standard Hex Top Lock
Mfr # 3DXW9
Key Features:
- Diameter: 3 13/64 in
- Material: Ceramic Magnet, Vinyl Handle
- Casing Material: Steel
Mfr # 4EWR1
Key Features:
- Material: Stainless Steel
- Overall Length: 11 1/2 in
- Color: Black
Mfr # MX3000
Key Features:
- Diameter: 3 3/16 in
- Magnet Style: Cup Magnet
- Material: Ceramic Magnet
Mfr # 6XY89
Key Features:
- Material: Ceramic Ferrite
- Max. Pull: 65 lb
- Thickness: 0.375 in
Mfr # 7516
Key Features:
- Material: Ceramic Magnet, Vinyl Handle
- Max. Pull: 11 lb
- Overall Height: 1 in
Mfr # 7217
Key Features:
- Material: Ceramic
- Max. Pull: 25 lb
- Thickness: 0.375 in
Mfr # 10E725
Key Features:
- Diameter: 4 9/10 in
- Material: Ceramic
- Casing Material: Steel
Mfr # 7505
Key Features:
- Diameter: 2 5/8 in
- Material: Ceramic Magnet, Vinyl Handle
- Casing Material: Steel
Mfr # 10E797
Key Features:
- Material: Ceramic 5
- Max. Pull: 9.8 lb
- Thickness: 0.406 in
Mfr # 32500
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX