Wrench Socket
Count on great prices, fast shipping and friendly service every time you order a wrench socket from Zoro.
Shop Wrench Socket results
(Showing 1 - 15)
Relevance
Mfr # 79016
Key Features:
- SAE or Metric: SAE
- Drive Size: 3/8"
- Material: Steel
Mfr # BSH10300
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1 in
- Socket Type: Impact
Mfr # 48-22-9504
Key Features:
- Promotion Restriction: Not eligible for promotion
- Includes Flex Sockets: No
- Piece Count Range: 26 to 50
Mfr # 33HD77
Key Features:
- Impact Rated: No
- Includes: (1) 1/2 in F x 3/8 in M Adapter, (1) 1/4 Drive Socket Spinner, (2) 1/4 in Drive Extensions 3 in, 6 in, (3) 3/8 in Drive Extension 3 in, 6 in, 10 in
- Standards: ASME
Mfr # 4PM18
Key Features:
- Drive Size: 1/4 in, 3/8 in, 1/2 in
- Number of Pieces: 89
- Includes: 1/2 in Drive Extension 5 in, , 1/4 in Drive Extension 3 in, 3/8 in Drive Extension 3 in
Mfr # 4YP77
Key Features:
- Drive Size: 1/4 in, 3/8 in, 1/2 in
- Number of Pieces: 145
- Includes: (1) 1/2 in Drive Quick-Release Ratchet 11 in, (1) 1/4 in Drive Extension 3 in, (1) 1/4 in Drive Quick-Release Ratchet 5 in, (1) 3/8 in Drive Extension 3 in, (1) 3/8 in Drive Quick-Release Ratchet 8-1/2 in, (1) Blow Molded Case, (1) Magnetic Spinner, (10) Insert Bits #1, #2, #3 Phillips, 3/16 in, 1/4 in, 9/32 in Slotted, T10, T15, T20, T25 Torx, (11) Long Arm Hex Keys 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, (12) Combination Wrenches 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 3/4 in, 9mm, 10mm, 12mm, 13mm, 14mm, 15mm
Mfr # 11135ZR
Key Features:
- Number of Pieces: 35
- Drive Size (In.): 5/64" to 1/2"
- Drill Size (In.): N/A
Mfr # BSH1560
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1 1/2 in
- Socket Type: Impact
Mfr # BSH1085
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1 in
- Socket Type: Impact
Mfr # 9075-20
Key Features:
- Promotion Restriction: Not eligible for promotion
- Driver and Wrench Product Grouping: Electric Impact Wrenches
- Drive Size: 3/4 in Square
Mfr # 9070-20
Key Features:
- Promotion Restriction: Not eligible for promotion
- Driver and Wrench Product Grouping: Electric Impact Wrenches
- Drive Size: 1/2 in Square
Mfr # 55MT03
Key Features:
- Tip Size: 2 mm, 2.5 mm, 3/16 in, 3/32 in, 5 mm, 5/32 in, 5/64 in, 5/8 in, T25, T30, T40, T45, T50, T55
- Tether Style: Not Tether Capable
- Sockets Included: (28) Deep 6-Point, (58) Standard 6-Point